Exhaust Grille, Fan Size 5-5/8In, 6.13InH

WIEGMANN| Zoro #: G1276606| Mfr #: WPFBE100

$146.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Exhaust Grille
Includes: Reusable Aluminum Filter
Width (In.): 7.38
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1276606 Mfr #: WPFBE100
Item: Exhaust GrilleIncludes: Reusable Aluminum Filter
Width (In.): 7.38Package Quantity: 1
Material: Steel and AluminumFor Fan Size (In.): 5-5/8
Height (In.): 6.13Country of Origin (subject to change): United States

Description

Exhaust Grille, For Fan Size (In.) 5-5/8, Voltage -, NEMA Plug Configuration -, Height (In.) 6.13, Width (In.) 7.38, Depth (In.) -, Length (In.) -, Material Steel and Aluminum, -, Includes Reusable Aluminum Filter

Reviews