KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exhaust Grille, Fan Size 7-1/8In, 7.63InH

WIEGMANN| Zoro #: G2050081| Mfr #: WPFBE200

$101.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Reusable Aluminum Filter
For Fan Size (In.): 7-1/8
Item: Exhaust Grille
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2050081 Mfr #: WPFBE200
Includes: Reusable Aluminum FilterFor Fan Size (In.): 7-1/8
Item: Exhaust GrilleMaterial: Steel and Aluminum
Package Quantity: 1Width (In.): 8.88
Height (In.): 7.63Country of Origin (subject to change): United States

Description

Exhaust Grille, For Fan Size (In.) 7-1/8, Voltage -, NEMA Plug Configuration -, Height (In.) 7.63, Width (In.) 8.88, Depth (In.) -, Length (In.) -, Mounting Eye O.C. (In.) -, Material Steel and Aluminum, -, Includes Reusable Aluminum Filter

Reviews