KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fan Forced Enclosure Heater, 8-2/3 in. L

WIEGMANN| Zoro #: G2140537| Mfr #: EGL400-120

$441.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 35mm Din Clip
Standards: UL
Thermostat: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140537 Mfr #: EGL400-120
Includes: 35mm Din ClipStandards: UL
Thermostat: NoneWidth: 3-15/16"
Length: 7-1/4"Item: Fan Forced Enclosure Heater
Heater Voltage: 120VACHeight: 7-1/4"
Phase: 1Watts: 400
Country of Origin (subject to change): United States

Description

Fan Forced Enclosure Heater, Thermostat None, 400 Watts, Heater Voltage 120VAC, 1 Phase, Height 7-1/4 In., Length 7-1/4 In., Width 3-15/16 In., Includes 35mm Din Clip, Standards UL

Reviews