Junc Box Encl, Mtlc, 15In.Hx 15In.Wx4In.D

WIEGMANN |Zoro #: G0682543|Mfr #: SC151504G

$38.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0682543 Mfr #: SC151504G
Basic Material: MetallicSeries: SC
Enclosure Cover Type: Screw OnFinish: Galvanized
NEMA Rating: 1Item: Junction Box Enclosure
Material: SteelColor: Gray
Mounting: WallEnclosure Cover Features: Plated Steel Screws
Standards: UL Listed, CSA CertifiedIncludes: Self Tapping Screws
Height: 15.00"Features: Embossed Mounting Holes
Depth: 4.00"Knockouts / No Knockouts: Knockouts
Usable Opening Depth: 4.00"Metal Gauge: 16
Width: 15.00"Country of Origin (subject to change): United States

Product Description

Junction Box Enclosure, Metallic, Height 15.00 In., Width 15.00 In., Depth 4.00 In., Material Steel, Knockouts, NEMA Rating 1, Finish Galvanized, Screw On Enclosure Cover Type, Enclosure Cover Features Plated Steel Screws, Metal Gauge 16, Color Gray, Series SC, Wall Mounting, Usable Opening Depth 4.00 In., Features Embossed Mounting Holes, Includes Self Tapping Screws, Standards UL Listed, CSA Certified

Product Reviews

Save 15% when you sign up for Z-mail.