Wiegmann
N3R 1 DR TRANSFORMER SC 48X36X16 CS, GRY
Mfr # WCT483616
Zoro # G6070015
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$764.99
Key Features
- Height 48 in
- Width 36.000 in
- Material Carbon Steel
- Depth 16 in
- Color Ansi-61 Gray Textured
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D RSCG040436G
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D RSCG040424G
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D RSCG040424NK
- ALLEN TEL Electrical Surface Mount Box, Surface Mounting Box-Double Gang, White AT45MB-15
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity 190
- SIGMA Round Outlet Bx 5Hl Wht 143854WH
- RACO Single Gang Floor Box Kit 15A, 125V, Black Finish 6239BK
- ABB 2G OldWork SuperBLU Box BH234R
- RACO Box, 3-1/4 D, 1/2-2 Ko, Red 911-15
- HUBBELL Electrical Box, Switch, 1 Gang, Color: Silver 600
- RACO Ceiling Box, Round, Nm, Spanner Bar, 3-1/2 7307
- Wiegmann Electrical Boxes