Wiegmann
24 in H x 24 in W x 12 in D Mounting Holes Mount
Mfr # RSC242412
Zoro # G6992985
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 24 in
- Depth 12 in
- Material Carbon Steel
- Color Gray Smooth
Explore More Products
- WIEGMANN NEMA 1 12.0 in H x 10.0 in W x 4.0 in D Wall Mount Enclosure A101204
- WIEGMANN NEMA 1 12.0 in H x 10.0 in W x 4.0 in D Wall Mount Enclosure SC101204
- WIEGMANN NEMA 3R, 4, 4X, 12 20.0 in H x 16.0 in W x 12.0 in D Wall Mount N412201612CSSST
- WIEGMANN NEMA 3R 8.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure RSC080806GNK
- WIEGMANN NEMA 4X, 6P, 12 5.72 in H x 5.72 in W x 5.97 in D Wall Mount HW-RHJ60606CHQRWW
- WIEGMANN NEMA 4X, 6P, 12 11.7 in H x 11.7 in W x 6.1 in D Wall Mount Enclosure HW-J121206CHQRWW
- WIEGMANN 72 in H x 24 in W x 24 in D Freestanding Mount WA722424FS
- WIEGMANN 36 in H x 30 in W x 16 in D Mounting Holes Mount N4123630163PTC
- WIEGMANN 72 in H x 73 in W x 18 in D 15 in High Floor Stand Kit Mount WA72CPX7218SSN4
- NVENT HOFFMAN NEMA 1 18.0 in H x 12.0 in W x 4.0 in D Wall Mount Enclosure ASE18X12X4
- WIEGMANN NEMA 1 18.0 in H x 18.0 in W x 4.0 in D Wall Mount Enclosure SC181804NK
- Wiegmann Electrical Enclosures