Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NEMA 3R 12.0 in H x 10.0 in W x 6.0 in D Wall Mount Enclosure

  • Zoro #: G3279595
  • Mfr #: RHC101206
$76.02
  • Knockouts: Yes
  • Series: RHC
  • Usable Opening Depth: 5.88 in
See full product details
This item ships free.

Wiegmann #RHC101206 Specifications

  • Zoro #: G3279595
  • Mfr #: RHC101206
Knockouts: Yes Series: RHC
Usable Opening Depth: 5.88 in Metal Gauge: 16
Nominal Enclosure Width: 10 in Knockouts / No Knockouts: Knockouts
Standards: cULus Solid / Clear Cover: Solid
Height: 12.0 in Enclosure Cover Type: Hinged
NEMA Rating: 3R Mounting: Wall
Item: Enclosure Width: 10.0 in
Features: External Mounting Plates Material: Carbon Steel
Color: Gray Enclosure Cover Features: Padlockable Draw Latch
Item - Electrical Enclosure: Enclosure Interior Panel: 3A937
Basic Material: Metallic Closure Method: Padlockable Latch
Depth: 6.0 in Enclosure NEMA Rating: 3R
Material of Enclosure: Carbon Steel Finish: ANSI 61 Polyester Powder
Metallic / Non-Metallic: Metallic Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical enclosures shield wires from the elements, natural disasters, and corrosion. Here is some additional information about Wiegmann Enclosure. Width: 10.00", Material: Carbon Steel, Color: Gray.

Reviews of Wiegmann #RHC101206