Wiegmann
NEMA 3R, 4, 12, 13 16.0 in H x 12.0 in W x 10.0 in D Wall Mount
Mfr # N412161210C
Zoro # G7230120
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 16 in
- Depth 10 in
- Material Carbon Steel
- NEMA Rating 3R, 4, 12, 13
Explore More Products
- WIEGMANN NEMA 1 6.0 in H x 6.0 in W x 6.0 in D Wall Mount Enclosure SC060606
- WIEGMANN NEMA 1 8.0 in H x 6.0 in W x 6.0 in D Wall Mount Enclosure SC060806
- WIEGMANN NEMA 1 30.0 in H x 24.0 in W x 10.0 in D Wall Mount Enclosure N1C243010
- WIEGMANN NEMA 3R 12.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure RHC121206
- WIEGMANN NEMA 12, 13 20.0 in H x 16.0 in W x 9.0 in D Wall Mount Enclosure B201609CH
- WIEGMANN NEMA 3R 10.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure RSC081006
- WIEGMANN 15 in H x 12 in W x 6 in D Embossed Mounting Holes Mount RSC121506NK
- WIEGMANN 48 in H x 37 in W x 10 in D External Mounting Feet Mount ABN12483710
- WIEGMANN NEMA 12 72.0 in H x 30.0 in W x 18.0 in D Free Standing Mount WA723018FS
- WIEGMANN NEMA 4X, 6P, 12 7.73 in H x 7.73 in W x 4.82 in D Wall Mount HW-J80804SCWW
- WIEGMANN NEMA 3R, 4, 12 12.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure N412121206C
- Wiegmann Electrical Enclosures