Wiegmann
Enclosure Inner Panel
Mfr # NP2016
Zoro # G0549272
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Back Panel
- For Use With Mfr. No. N12201606, N4201606, RHC201606, B201607CH, N4201608, SSN4201606, N12201608
- Material Steel
- Color White
- Sub-Category Panel and Panel Accessories
Explore More Products
- WIEGMANN Enclosure Inner Panel NP2424
- WIEGMANN Interior Panel, 1in.Lx10in.Wx10in.H P1010
- WIEGMANN Interior Panel, 1in.Lx28in.Wx28in.H NP3030
- WIEGMANN Back Panel, 5.38" L, 0.625" W HW-MP606FGWW
- WIEGMANN Wiegman Wire Way S121248Nk S121248NK
- WIEGMANN Enclosure Inner Panel NP2416
- WIEGMANN Panel Mounting Kit, 6.00" L, 2.00" W HW-PLATCHKITWW
- WIEGMANN Locks N41214TSS
- WIEGMANN Electrical Interlock WAEK115NDH
- NVENT HOFFMAN Interior Panel, White, 21in.Hx17in.W A24P20
- NVENT HOFFMAN Interlock Kit, One-Door/Two-Door Type AEK460NDH
- Wiegmann Electrical Box Hardware