Padlockable Hasp Electrical Enclosures, 18 in H, 8 in D, 15 in W, 3R, 304 Stainless Steel

  • Mfr # RSC151808NKSS

  • Zoro # G6992005


product price:  $648.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
15 in
Nominal Height
18 in
Nominal Depth
8 in
NEMA Enclosure Rating
3R
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSC151808NKSS
Zoro #
G6992005
UPC #
786725887903
Country of Origin
United States

Dimensions

Nominal Width
15 in
Nominal Height
18 in
Nominal Depth
8 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
304 Stainless Steel
Closure Method
Padlockable Hasp
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Mounting
Wall
Cover Style
Solid
Features
Body and cover are fabricated from 304 stainless steel; A slip-on reversible cover is securely fastened with screws located along the bottom edge; Mounting holes are located on the back on the enclosure
Series
RSC-NKSS
Standards
cULus
Weight
25 lb.
Capacity
2160 cu.in

Description

Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water. Can also be used in corrosive environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.