Panel, Interior, 316 SS

WIEGMANN| Zoro #: G0602287| Mfr #: NP3624SSAC

$230.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 22.20"
Item: Interior Panel
For Use With: Mfr. No. 2NJ17, 2NJ18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0602287 Mfr #: NP3624SSAC
Width: 22.20"Item: Interior Panel
For Use With: Mfr. No. 2NJ17, 2NJ18Gauge: 14
Height: 34.20"Material: 316 stainless steel
Sub-Category: Panel and Panel AccessoriesCountry of Origin (subject to change): United States

Description

Interior Panel, 316 Stainless Steel Material, For Use With Mfr. No. 2NJ17, G5575053, Sub-Category Panel and Panel Accessories, Height 34.20 In., Width 22.20 In., 14 Gauge

Reviews