Panel, Interior, White

WIEGMANN| Zoro #: G0898755| Mfr #: NP1612C

$14.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10.20"
Item: Interior Panel
For Use With: Mfr. No. 2NE73, 2NE74, 2NE75, 2NE76
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0898755 Mfr #: NP1612C
Width: 10.20"Item: Interior Panel
For Use With: Mfr. No. 2NE73, 2NE74, 2NE75, 2NE76Gauge: 14
Height: 14.20"Finish: Polyester Powder
Material: steelSub-Category: Panel and Panel Accessories
Country of Origin (subject to change): United States

Description

Interior Panel, Steel Material, Polyester Powder Finish, For Use With Mfr. No. 2NE73, 2NE74, 2NE75, G5548365, Sub-Category Panel and Panel Accessories, Height 14.20 In., Width 10.20 In., 14 Gauge

Reviews