DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Panel, Interior, White

WIEGMANN| Zoro #: G2146611| Mfr #: NP1616C

$27.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14.20"
Item: Interior Panel
For Use With: Mfr. No. N412161606C, N412161606SSC, N412161608C, N412161608SSC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2146611 Mfr #: NP1616C
Width: 14.20"Item: Interior Panel
For Use With: Mfr. No. N412161606C, N412161606SSC, N412161608C, N412161608SSCGauge: 14
Height: 14.20"Finish: Polyester Powder
Material: steelSub-Category: Panel and Panel Accessories
Country of Origin (subject to change): United States

Description

Interior Panel, Length 14.2 In, Width 14.2 In, Finish White Polyester Powder, Steel, 14 Gauge Steel, For Use With 2NE77, 2NE78, G2955976, 2NE80

Reviews