Panel, Interior, White

WIEGMANN| Zoro #: G1536001| Mfr #: NP2020C

$47.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18.20"
Item: Interior Panel
For Use With: Mfr. No. 2NE87, 2NE88, 2NE89, 2NE90, 2NE91, 2NE92
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1536001 Mfr #: NP2020C
Width: 18.20"Item: Interior Panel
For Use With: Mfr. No. 2NE87, 2NE88, 2NE89, 2NE90, 2NE91, 2NE92Gauge: 14
Height: 18.20"Finish: Polyester Powder
Material: steelSub-Category: Panel and Panel Accessories
Country of Origin (subject to change): United States

Description

Interior Panel, Length 18.2 In, Width 18.2 In, Finish White Polyester Powder, Steel, 14 Gauge Steel, For Use With 2NE87, 2NE88, 2NE89, 2NE90, G2137606, 2NE92

Reviews