KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel, Interior, White

WIEGMANN| Zoro #: G1708025| Mfr #: NP2416C

$40.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14.20"
Item: Interior Panel
For Use With: Mfr. No. 2NE93, 2NE94
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1708025 Mfr #: NP2416C
Width: 14.20"Item: Interior Panel
For Use With: Mfr. No. 2NE93, 2NE94Gauge: 14
Height: 22.20"Finish: Polyester Powder
Material: steelSub-Category: Panel and Panel Accessories
Country of Origin (subject to change): United States

Description

Interior Panel, Steel Material, Polyester Powder Finish, For Use With Mfr. No. 2NE93, 2NE94, Sub-Category Panel and Panel Accessories, Height 22.20 In., Width 14.20 In., 14 Gauge

Reviews