Panel, Interior, White

WIEGMANN| Zoro #: G1337524| Mfr #: NP2420C

$52.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 18.20"
Item: Interior Panel
For Use With: Mfr. No. 2NE95, 2NE96
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337524 Mfr #: NP2420C
Width: 18.20"Item: Interior Panel
For Use With: Mfr. No. 2NE95, 2NE96Gauge: 14
Height: 22.20"Finish: Polyester Powder
Material: steelSub-Category: Panel and Panel Accessories
Country of Origin (subject to change): United States

Description

Interior Panel, Steel Material, Polyester Powder Finish, For Use With Mfr. No. 2NE95, G5490116, Sub-Category Panel and Panel Accessories, Height 22.20 In., Width 18.20 In., 14 Gauge

Reviews