KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel, Interior, White

WIEGMANN| Zoro #: G1568226| Mfr #: NP2424C

$74.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 22.20"
Item: Interior Panel
For Use With: Mfr. No. 2NE97, 2NE98, 2NE99, 2NJ10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1568226 Mfr #: NP2424C
Width: 22.20"Item: Interior Panel
For Use With: Mfr. No. 2NE97, 2NE98, 2NE99, 2NJ10Gauge: 14
Height: 22.20"Finish: Polyester Powder
Material: steelSub-Category: Panel and Panel Accessories
Country of Origin (subject to change): United States

Description

Interior Panel, Steel Material, Polyester Powder Finish, For Use With Mfr. No. 2NE97, 2NE98, 2NE99, G5653505, Sub-Category Panel and Panel Accessories, Height 22.20 In., Width 22.20 In., 14 Gauge

Reviews