Panel, Interior, White

WIEGMANN| Zoro #: G0310265| Mfr #: NP3024C

$90.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 22.20"
Item: Interior Panel
For Use With: Mfr. No. 2NJ11, 2NJ12, 2NJ13, 2NJ14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310265 Mfr #: NP3024C
Width: 22.20"Item: Interior Panel
For Use With: Mfr. No. 2NJ11, 2NJ12, 2NJ13, 2NJ14Gauge: 12
Height: 28.20"Finish: Polyester Powder
Material: steelSub-Category: Panel and Panel Accessories
Country of Origin (subject to change): United States

Description

Interior Panel, Length 28.2 In, Width 22.2 In, Finish White Polyester Powder, Steel, 14 Gauge Steel, For Use With 2NJ11, 2NJ12, 2NJ13, 10709

Reviews