KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel, Interior, White

WIEGMANN| Zoro #: G1681355| Mfr #: NP3624C

$93.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 22.20"
Item: Interior Panel
For Use With: Mfr. No. 2NJ17, 2NJ18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1681355 Mfr #: NP3624C
Width: 22.20"Item: Interior Panel
For Use With: Mfr. No. 2NJ17, 2NJ18Gauge: 14
Height: 34.20"Finish: Polyester Powder
Material: steelSub-Category: Panel and Panel Accessories
Country of Origin (subject to change): United States

Description

Interior Panel, Steel Material, Polyester Powder Finish, For Use With Mfr. No. 2NJ17, 2NJ18, Sub-Category Panel and Panel Accessories, Height 34.20 In., Width 22.20 In., 14 Gauge

Reviews