DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Panel, Interior, White

WIEGMANN| Zoro #: G0798515| Mfr #: NP3630C

$144.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 28.20"
Item: Interior Panel
For Use With: Mfr. No. 2NJ20, 2NJ22, 2NJ24, 2NJ25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0798515 Mfr #: NP3630C
Width: 28.20"Item: Interior Panel
For Use With: Mfr. No. 2NJ20, 2NJ22, 2NJ24, 2NJ25Gauge: 14
Height: 34.20"Finish: Polyester Powder
Material: steelSub-Category: Panel and Panel Accessories
Country of Origin (subject to change): United States

Description

Interior Panel, Steel Material, Polyester Powder Finish, For Use With Mfr. No. 2NJ20, 2NJ22, 2NJ24, 2NJ25, Sub-Category Panel and Panel Accessories, Height 34.20 In., Width 28.20 In., 14 Gauge

Reviews