Wiegmann
Pedestal Base, 18x18 Sq In, Steel, Gray
Mfr # WA18SBASE
Zoro # G1696685
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Sub-Category Mounting Accessories
- Height 1.00"
- Application Floor Mounting Of Pedestal Column
- Finish ANSI 61 Gray Polyester Powder
Explore More Products
- WIEGMANN Pole Mount Kit, Small, 12-20", CS Gray PMKSML
- WIEGMANN Back Panel, 5.38" L, 0.56" W HW-MP606AWW
- WIEGMANN Wiegman End Cap E1212Nk E1212NK
- WIEGMANN Padlock Kit, Carbon Steel, Black Matted N41214TWPL
- WIEGMANN Enclosure Inner Panel P1008
- WIEGMANN Nema 1 Control Box N1C202406LP
- WIEGMANN Ground Strap Kit Hfwgs1008 HFWGS1008
- WIEGMANN Enclosure Inner Panel, 60 x 26 x 2 In WA72P30F1
- WIEGMANN Weigmann Box Item NP4236CG
- WIEGMANN Back Panel, 9.38" L, 0.56" W, Aluminum HW-MP1210AWW
- ZORO SELECT Knockout Plug, Hole D -11/8 In, PK10 1EMR3
- Wiegmann Electrical Box Hardware