KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pushbutton Enclosure, 30mm, 6 Holes, 304 SS

WIEGMANN| Zoro #: G1796986| Mfr #: PBSS06

$235.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.25"
Includes: Neoprene Gasket and Mounting Flange
Color: ANSI 61 Powder Paint, Stainless Grained
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1796986 Mfr #: PBSS06
Width: 6.25"Includes: Neoprene Gasket and Mounting Flange
Color: ANSI 61 Powder Paint, Stainless GrainedNEMA Rating: 4, 4X, 12, 13
Number of Columns: 2Hole Size: 30mm
Type: Oil TightItem: Pushbutton Enclosure
Depth: 3.09"Number of Holes: 6
Height: 9.50"Conduit Size: No Conduit Entrance Holes Provided
Material: 304 Stainless steelStandards: JIC, EGP-1-1967
Country of Origin (subject to change): United States

Description

Oil Tight Push Button Enclosure, Number of Columns 2, Number of Holes 6, Conforms to JIC Standard, Stainless Steel, Overall Height 10 Inches, Width 6 1/4 Inches, Depth 3 Inches

Reviews