PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Radiant Enclosure Heater, 100W, 7 in. L

WIEGMANN| Zoro #: G0417444| Mfr #: EHG100

$202.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Radiant Enclosure HeaterWatts: 100Length: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0417444 Mfr #: EHG100
Item: Radiant Enclosure HeaterWatts: 100
Length: 7"Thermostat: None
Width: 2-7/8"Height: 5-1/2"
Includes: 35mm Din ClipStandards: UL
Heater Voltage: 120/240VACPhase: 1
Country of Origin (subject to change): Germany

Description

Radiant Enclosure Heater, Thermostat None, 100 Watts, Heater Voltage 120/240VAC, 1 Phase, Height 5-1/2 In., Length 7 In., Width 2-7/8 In., Includes 35mm Din Clip, Standards UL

Reviews