KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Radiant Enclosure Heater, 45W, 4 in. L

WIEGMANN| Zoro #: G2403362| Mfr #: EHG045

$167.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 35mm Din Clip
Heater Voltage: 120/240VAC
Item: Radiant Enclosure Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2403362 Mfr #: EHG045
Includes: 35mm Din ClipHeater Voltage: 120/240VAC
Item: Radiant Enclosure HeaterThermostat: None
Height: 2-5/8"Standards: UL
Width: 2-7/8"Watts: 45
Phase: 1Length: 4"
Country of Origin (subject to change): United States

Description

Radiant Enclosure Heater, Thermostat None, 45 Watts, Heater Voltage 120/240VAC, 1 Phase, Height 2-5/8 In., Length 4 In., Width 2-7/8 In., Includes 35mm Din Clip, Standards UL

Reviews