
Screw Clamps Electrical Enclosures, 8 in H, 4 in D, 10 in W, 12, Carbon Steel
Mfr # B100804CHS
Zoro # G7000597
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
10 in
Nominal Height
8 in
Nominal Depth
4 in
NEMA Enclosure Rating
12
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B100804CHS
Zoro #
G7000597
UPC #
786725842728
Country of Origin
United States
Dimensions
Nominal Width
10 in
Nominal Height
8 in
Nominal Depth
4 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Carbon Steel
Closure Method
Screw Clamps
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
UL, CSA
Features
Application
Intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides convenient access. Designed to provide protection from dust, dirt, oil, and water.
Weight
7.83 lb.
Capacity
320 cu.in
Description
Intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides protection fromdust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.