Slopd Top Enclosr, Mtlc, 16InHx16InWx11InD

WIEGMANN| Zoro #: G2375466| Mfr #: WC16C16

$197.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Metallic
Enclosure Cover Type: Hinged
Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2375466 Mfr #: WC16C16
Basic Material: MetallicEnclosure Cover Type: Hinged
Material: Carbon SteelMounting: Pedestal
Depth: 11.00"Series: WC-C
Includes: Captivated Cover ScrewsEnclosure Cover Features: Captivated Cover Screws
Standards: UL listed, CSA certifiedColor: Gray
Width: 16.00"NEMA Rating: 12, 13
Finish: ANSI 61 Polyester PowderHeight: 16.00"
Item: Sloped Top EnclosureGasket: Neoprene
Metal Gauge: 14Country of Origin (subject to change): United States

Description

Sloped Top Enclosure, Metallic, No Knockouts, NEMA Rating 12, 13, Hinged Enclosure Cover Type, Height 16 In., Width 16 In., Depth 11 In., Material Carbon Steel, Enclosure Cover Features Captivated Cover Screws, Metal Gauge 14, Color Gray, Finish Stainless Steel, Neoprene Gasket, Series Consolets, Pedestal Mounting, Usable Opening Depth 3.5 In., Standards UL, CSA, NEMA, Includes Captivated Cover Screws

Reviews