Wiegmann
NEMA 3R, 4, 12, 13 20.0 in H x 16.0 in W x 6.0 in D Wall Mount
Mfr # N412201606CST
Zoro # G1870346
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Height 20 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 3R, 4, 12, 13
Explore More Products
- WIEGMANN NEMA 3R 8.0 in H x 6.0 in W x 6.0 in D Wall Mount Enclosure RSC060806GNK
- WIEGMANN NEMA 4X, 6P, 12 9.74 in H x 7.74 in W x 6.25 in D Wall Mount HW-J100806CHSCWW
- WIEGMANN NEMA 1 15.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure SC121506NK
- WIEGMANN NEMA 3R 10.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure RHC081006
- WIEGMANN NEMA 4X, 6P, 12 7.73 in H x 5.74 in W x 5.95 in D Wall Mount HW-WHJ80604CHQRWW
- WIEGMANN NEMA 1 24.0 in H x 20.0 in W x 8.0 in D Wall Mount Enclosure N1C202408
- WIEGMANN 24 in H x 24 in W x 8 in D Embossed Mounting Holes Mount RSC242408NKSS
- WIEGMANN NEMA 3R, 4, 12, 13 24.0 in H x 24.0 in W x 8.0 in D Wall Mount N412242408WC
- WIEGMANN NEMA 4x 48 in H x 36 in W x 12 in D Non-Metallic Nema 4X Enclosure HW-N4X483612CH
- HAMMOND MFG. N4X J Box, Hinge Cover w/Panel, 12 x 12 x 6, 316 SS 1414N4PHS16L6
- KILLARK NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G) 6.62 in H x 5.5 in W x 5.75 in D GRE
- Wiegmann Electrical Enclosures