Wiegmann
NEMA 12, 13 16.0 in H x 30.0 in W x 11.0 in D Pedestal Mount
Mfr # WC16C30
Zoro # G1316576
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Height 16 in
- Depth 11 in
- Material Carbon Steel
- NEMA Rating 12, 13
Explore More Products
- WIEGMANN NEMA 3R 10.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure RSC081006G
- WIEGMANN NEMA 1 10.0 in H x 10.0 in W x 4.0 in D Wall Mount Enclosure SC101004
- WIEGMANN NEMA 3R, 4, 12 16.0 in H x 20.0 in W x 6.0 in D Wall Mount Enclosure N4121620061PTC
- WIEGMANN NEMA 3R, 4, 12, 13 24.0 in H x 30.0 in W x 8.0 in D Wall Mount N412243008C
- WIEGMANN NEMA 4, 12, 13 14.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure BN4141206CH
- WIEGMANN NEMA 3R, 4, 4X, 12 16.0 in H x 16.0 in W x 8.0 in D Wall Mount N412161608CSSST
- WIEGMANN 14 in H x 27 in W x 27 in D External Mounting Feet Mount SSN42424123PTW
- WIEGMANN 72 in H x 72 in W x 24 in D Freestanding Mount WA727224FSDSS
- WIEGMANN 42 in H x 36 in W x 10 in D Mounting Holes Mount N412423610SSAC
- NVENT HOFFMAN 13.23 H x 350 W x 3.15 D SY222266A
- WIEGMANN NEMA 3R, 4, 12 16.0 in H x 16.0 in W x 6.0 in D Wall Mount Enclosure N412161606C
- Wiegmann Electrical Enclosures