KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slopd Top Enclsr, Mtllc, 16InHx36InWx11InD

WIEGMANN| Zoro #: G1915487| Mfr #: WC16C36

$289.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 36.00"
Series: WC-C
Includes: Captivated Cover Screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1915487 Mfr #: WC16C36
Width: 36.00"Series: WC-C
Includes: Captivated Cover ScrewsColor: Gray
Mounting: PedestalNEMA Rating: 12, 13
Basic Material: MetallicGasket: Neoprene
Item: Sloped Top EnclosureFinish: ANSI 61 Polyester Powder
Depth: 11.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 16.00"
Enclosure Cover Features: Captivated Cover ScrewsMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Sloped Top Enclosure, Metallic, Height 16.00 In., Width 36.00 In., Depth 11.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 12, 13, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Captivated Cover Screws, Metal Gauge 14, Color Gray, Neoprene Gasket, Series WC-C, Pedestal Mounting, Usable Opening Depth 3.50 In., Includes Captivated Cover Screws, Standards UL Listed, CSA Certified

Reviews