KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slopd Top Enclsr, Mtllc, 20InHx20InWx13InD

WIEGMANN| Zoro #: G1451527| Mfr #: WC20C20

$231.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 20.00"
Series: WC-C
Includes: Captivated Cover Screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1451527 Mfr #: WC20C20
Width: 20.00"Series: WC-C
Includes: Captivated Cover ScrewsColor: Gray
Mounting: PedestalNEMA Rating: 12, 13
Basic Material: MetallicGasket: Neoprene
Item: Sloped Top EnclosureFinish: ANSI 61 Polyester Powder
Depth: 13.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 20.00"
Enclosure Cover Features: Captivated Cover ScrewsMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Sloped Top Enclosure, Metallic, No Knockouts, NEMA Rating 12, 13, Hinged Enclosure Cover Type, Height 20 In., Width 20 In., Depth 13 In., Material Carbon Steel, Enclosure Cover Features Captivated Cover Screws, Metal Gauge 14, Color Gray, Finish Stainless Steel, Neoprene Gasket, Series Consolets, Pedestal Mounting, Usable Opening Depth 3.5 In., Standards UL, CSA, NEMA, Includes Captivated Cover Screws

Reviews