KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slopd Top Enclsr, Mtllc, 20InHx30InWx13InD

WIEGMANN| Zoro #: G1701585| Mfr #: WC20C30

$369.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 30.00"
Series: WC-C
Includes: Captivated Cover Screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1701585 Mfr #: WC20C30
Width: 30.00"Series: WC-C
Includes: Captivated Cover ScrewsColor: Gray
Mounting: PedestalNEMA Rating: 12, 13
Basic Material: MetallicGasket: Neoprene
Item: Sloped Top EnclosureFinish: ANSI 61 Polyester Powder
Depth: 13.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 20.00"
Enclosure Cover Features: Captivated Cover ScrewsMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 30 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 13.00 In., Enclosure Cover Features Captivated Cover Screws, Neoprene Gasket, Height 20.00 In., Includes Captivated Cover Screws, Metal Gauge 14, Pedestal Mounting, Series WC-C, Standards UL Listed, CSA Certified, Usable Opening Depth 12.88 In., Width 30.00 In.

Reviews