KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sloped Top Enclosr, Mtlc, 12InHx12InWx6InD

WIEGMANN| Zoro #: G1906134| Mfr #: N412121206CST

$220.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12.00"
Color: Gray
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1906134 Mfr #: N412121206CST
Width: 12.00"Color: Gray
IP Rating: 66Mounting: Wall
NEMA Rating: 3R, 4, 12, 13Interior Panel: 2NJ26
Basic Material: MetallicItem: Sloped Top Enclosure
Finish: ANSI 61 Polyester PowderFeatures: Mounting Holes
Depth: 6.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 12.00"
Enclosure Cover Features: 1/4 Turn Semiflush LatchMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Sloped Top Enclosure, Metallic, Height 12.00 In., Width 12.00 In., Depth 6.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 3R, 4, 12, 13, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features 1/4 Turn Semiflush Latch, Metal Gauge 14, Color Gray, Polyurethane Gasket, Series N412C, Wall Mounting, Usable Opening Depth 6.50 In., Features Mounting Holes, Interior Panel G3023964, Standards UL Listed, CSA Certified

Reviews