Sloped Top Enclosr, Mtllc, 8InHx16InWx7InD

WIEGMANN| Zoro #: G1351655| Mfr #: WC08C16

$126.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1351655 Mfr #: WC08C16
Basic Material: MetallicIncludes: Captivated Cover Screws
Series: WC-CEnclosure Cover Type: Hinged
Finish: ANSI 61 Polyester PowderNEMA Rating: 12, 13
Metal Gauge: 14Item: Sloped Top Enclosure
Knockouts / No Knockouts: No KnockoutsMaterial: Carbon Steel
Gasket: NeopreneColor: Gray
Mounting: PedestalEnclosure Cover Features: Captivated Cover Screws
Standards: UL Listed, CSA CertifiedUsable Opening Depth: 3.50"
Item: Sloped Top EnclosureNEMA Rating: 12, 13
Gasket: NeopreneSeries: WC-C
Color: GrayStandards: UL Listed, CSA Certified
Includes: Captivated Cover ScrewsWidth: 16.00"
Height: 8.00"Depth: 7.00"
Country of Origin (subject to change): United States

Product Description

Sloped Top Enclosure, Metallic, No Knockouts, NEMA Rating 12, 13, Hinged Enclosure Cover Type, Height 8 In., Width 16 In., Depth 7 In., Material Carbon Steel, Enclosure Cover Features Captivated Cover Screws, Metal Gauge 14, Color Gray, Finish Stainless Steel, Neoprene Gasket, Series Consolets, Pedestal Mounting, Usable Opening Depth 3.5 In., Standards UL, CSA, NEMA, Includes Captivated Cover Screws

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.