PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Sloped Top Enclosr, Mtllc, 8InHx20InWx7InD

WIEGMANN| Zoro #: G2131534| Mfr #: WC08C20

$159.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GraySeries: WC-CHeight: 8.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2131534 Mfr #: WC08C20
Color: GraySeries: WC-C
Height: 8.00"Material: Carbon Steel
Mounting: PedestalMetal Gauge: 14
Basic Material: MetallicEnclosure Cover Type: Hinged
Includes: Captivated Cover ScrewsStandards: UL listed, CSA certified
Item: Sloped Top EnclosureNEMA Rating: 12, 13
Finish: ANSI 61 Polyester PowderGasket: Neoprene
Enclosure Cover Features: Captivated Cover ScrewsWidth: 20.00"
Depth: 7.00"Country of Origin (subject to change): United States

Description

Sloped Top Enclosure, Metallic, No Knockouts, NEMA Rating 12, 13, Hinged Enclosure Cover Type, Height 8 In., Width 20 In., Depth 7 In., Material Carbon Steel, Enclosure Cover Features Captivated Cover Screws, Metal Gauge 14, Color Gray, Finish ANSI 61 Polyester Powder, Neoprene Gasket, Series Consolets, Pedestal Mounting, Usable Opening Depth 3.5 In., Standards UL, CSA, NEMA, Includes Captivated Cover Screws

Reviews