DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Sloped top Enclsr, Mtllc, 20InHx16InWx8InD

WIEGMANN| Zoro #: G0289396| Mfr #: N412201608CST

$256.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 16.00"
Color: Gray
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0289396 Mfr #: N412201608CST
Width: 16.00"Color: Gray
IP Rating: 66Mounting: Wall
NEMA Rating: 3R, 4, 12, 13Interior Panel: 2NJ32
Basic Material: MetallicItem: Sloped Top Enclosure
Finish: ANSI 61 Polyester PowderFeatures: Mounting Holes
Depth: 8.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 20.00"
Enclosure Cover Features: 1/4 Turn Semiflush LatchMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure NEMA Rating 3R, 4, 12, 13, Material of Enclosure Carbon Steel, 16 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8.00 In., Enclosure Cover Features 1/4 Turn Semiflush Latch, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 20.00 In., Interior Panel 2NJ32, IP Rating 66, Metal Gauge 14, Wall Mounting, Series N412-CST, Standards UL Listed, CSA Certified

Reviews