Wiegmann
Standard Square Axial Fan, 115V AC, 1 Phase, 15 cfm, 3 3/16 in W.
- Zoro #: G6611661
- Mfr #: FF4415CFM115VG
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: PA Plastic
- CFM @ 0.000-In. SP: 15
- Depth: 2 7/8 in
- Height: 3 3/16 in
- Housing Material: PBT Plastic
- Phase: 1
- Width: 3 3/16 in
- Voltage: 115V AC
$171.00
Subtotal: $171.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Wiegmann #FF4415CFM115VG Specifications
- Zoro #: G6611661
- Mfr #: FF4415CFM115VG
- Blade Material: PA Plastic
- CFM @ 0.000-In. SP: 15
- Depth: 2 7/8 in
- Height: 3 3/16 in
- Housing Material: PBT Plastic
- Phase: 1
- Width: 3 3/16 in
- Voltage: 115V AC
- Thermal Protection: Impedance
- Fan Item: Axial Fan
- Max. Ambient Temp.: 131 Degrees F
- Item: Standard Square Axial Fan
- Fan dBA: 42
- IP Rating: 00
- Mounting Position: Vertical
- Mounting Eye O.C. - Fans: 11-1/2"
- Motor Type: Shaded pole
- Fan Height: 3-3/16"
- Fan Voltage: 115VAC
- Fan Width: 4-1/8"
- Bearings: Ball
- Requires: Hard Wiring
- Hz: 60/50
- Mounting: Flange
- Electrical Connection - Fans: Terminals
- Fan Shape: Square
- Fan Depth: 2-29/32"
- Standards: cULus
- Fan Width: 4-1/8"
- Fan Watts: 10.0
- Motor Insulation: Class A
- Fan RPM: 3000
- Amps: 0.11
- Environmental Applications: Equipment Cooling
- RPM: 3000
- Fan Mounting Location: Enclosure
- Bearing Type: Ball
- Country of Origin (subject to change): Italy
Description
Standard Square Axial Fan, Fan Shape Square, Height 3 3/16 in, Depth 2 7/8 in, Width 3 3/16 in, CFM @ 0.000-In. SP 15, Voltage 115V AC, 60/50 Hz, 0.11 Amps, Electrical Connection - Fans Terminals, Sound Level 42, IP Rating IP43, Fan Mounting Location Enclosure, Mounting Position Vertical, Bearing Type Ball, 3000 RPM, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring
Reviews of Wiegmann #FF4415CFM115VG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WIEGMANN Exhaust Grille, -, 9 21/25 in W. WPFA25/30BK
- WIEGMANN Compact Axial Fan Guard, 230VAC, 4-5/7" W. WAGARD4
- WIEGMANN Exhaust Grille, 7"x6" EGFBF44
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 50 cfm, 4 21/32 in W. FF6650CFM115VG
- WIEGMANN Standard Round Axial Fan, Round, 115V AC, 547 cfm, 10 in W. WA10AXFN
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 117 cfm, 6 1/8 in W. FBF44115V
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 92/102 cfm, 4 11/16 in W. 3VU65
- DAYTON Axial Fan Kit, 3 5/8 in H, 1 in D 786EV3
- DAYTON Axial Fan Kit, 3 1/2 in D 786EW6
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 2x102 cfm, 8 1/3 in W. 9969939
- BLODGETT Fan, 230V Axial Fan 21430
- Wiegmann Axial Fans and Accessories