KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Line Voltage Mechanical Thermostat, Provides Air Temperature Control in Large Enclosures

WIEGMANN| Zoro #: G2150391| Mfr #: ETR201F

$79.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1-5/16"
Color: Gray
Remote Sensing Capability: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2150391 Mfr #: ETR201F
Width: 1-5/16"Color: Gray
Remote Sensing Capability: NoSensor Type: Bi-Metallic
Thermostat Programmable: NoDifferential: 12 Degrees F
Full Load Amps @ 120VAC: 15AItem: Line Volt Mechanical Tstat
Mounting Type: Din RailThermostat Item: Line Voltage Mechanical Thermostat
Height: 2-13/32"Thermostat Control Range: 32 Degrees to 140 Degrees F
Remote Sensing Bulb Included: NoThermostat Heating/Cooling: Cooling
Full Load Amps @ 240VAC: 10AStandards: UL, CSA
Depth: 1-13/16"Switch Action: Close on Rise
Country of Origin (subject to change): United States

Description

Line Volt Mechanical Tstat, Thermostat Control Range 32 Degrees to 140 Degrees F, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 10A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included No, Switch Action Close On Rise, Differential 12 Degrees F, Height 2-13/32 In., Width 1-5/16 In., Depth 1-13/16 In., Sensor Type Bi-Metallic, Color Gray, Mounting Type Din Rail

Reviews