Line Voltage Mechanical Thermostat, Provides Air Temperature Control in Large Enclosures

WIEGMANN| Zoro #: G1871493| Mfr #: ETR202F

$74.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayFull Load Amps @ 120VAC: 15ARemote Sensing Bulb Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1871493 Mfr #: ETR202F
Color: GrayFull Load Amps @ 120VAC: 15A
Remote Sensing Bulb Included: NoRemote Sensing Capability: No
Mounting Type: Din RailThermostat Control Range: 32 Degrees to 140 Degrees F
Differential: 12 Degrees FHeight: 2-13/32"
Thermostat Item: Line Voltage Mechanical ThermostatThermostat Heating/Cooling: Heating
Standards: UL, CSAItem: Line Volt Mechanical Tstat
Switch Action: Normally ClosedThermostat Programmable: No
Width: 1-5/16"Full Load Amps @ 240VAC: 10A
Sensor Type: Bi-MetallicDepth: 1-13/16"
Country of Origin (subject to change): United States

Description

Line Volt Mechanical Tstat, Thermostat Control Range 32 Degrees to 140 Degrees F, Switch Action Normally Closed, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 10A, Thermostat Heating/Cooling Heating, Width 1-5/16 In., Height 2-13/32 In., Differential 12 Degrees F, Depth 1-13/16 In., Color Gray, Mounting Type Din Rail, Sensor Type Bi-Metallic

Reviews