KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Line Voltage Mechanical Thermostat, Provides Air Temperature Control in Large Enclosures

WIEGMANN| Zoro #: G0621722| Mfr #: ETR202

$55.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Switch Action: Open on Rise
Item: Line Volt Mechanical Tstat
Mounting Type: Din Rail
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0621722 Mfr #: ETR202
Switch Action: Open on RiseItem: Line Volt Mechanical Tstat
Mounting Type: Din RailRemote Sensing Bulb Included: No
Remote Sensing Capability: NoThermostat Control Range: 0 Degrees to 60 Degrees F
Full Load Amps @ 240VAC: 10AThermostat Programmable: No
Height: 2-13/32"Differential: 12 Degrees F
Full Load Amps @ 120VAC: 15AThermostat Heating/Cooling: Heating
Sensor Type: Bi-MetallicDepth: 1-13/16"
Standards: UL, CSAThermostat Item: Line Voltage Mechanical Thermostat
Width: 1-5/16"Color: Gray
Country of Origin (subject to change): United States

Description

Line Volt Mechanical Tstat, Thermostat Control Range 0 Degrees to 60 Degrees F, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 10A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included No, Switch Action Open On Rise, Differential 12 Degrees F, Height 2-13/32 In., Width 1-5/16 In., Depth 1-13/16 In., Sensor Type Bi-Metallic, Color Gray, Mounting Type Din Rail

Reviews