KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wireway, 6x6 Sq In, Telescope, 9.50-15 In L

WIEGMANN| Zoro #: G2178373| Mfr #: AF0606

$118.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6"
Item: Wireway Telescope Fitting
NEMA Enclosure Type: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2178373 Mfr #: AF0606
Width: 6"Item: Wireway Telescope Fitting
NEMA Enclosure Type: 1For Use With: Wiegmann HS and S Series Wireways
Function: Adjustable 9.50 to 15.00" LengthHeight: 6"
Finish: ANSI 61 Gray Polyester PowderMaterial: 16 Gauge Steel
Standards: UL listed and CSA CertifiedCountry of Origin (subject to change): United States

Description

Wireway Telescope, Width 6 In, Height 6 In, Adjustable 9.50 to 15.00 In Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Finish, UL Listed And CSA Certified

Reviews