Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray

WIEGMANN| Zoro #: G0311001| Mfr #: SL040490

$88.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Wireway 90 Degree Sweep Elbow
Material: 16 Gauge Steel
Finish: ANSI 61 Gray Polyester Powder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0311001 Mfr #: SL040490
Item: Wireway 90 Degree Sweep ElbowMaterial: 16 Gauge Steel
Finish: ANSI 61 Gray Polyester PowderHeight: 4"
Standards: UL listed and CSA CertifiedFor Use With: Wiegmann HS and S Series Wireways
Width: 4"NEMA Enclosure Type: 1
Country of Origin (subject to change): United States

Description

Wireway 90 Degree Sweep Elbow, Width 4 In, Height 4 In, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Finish, UL Listed And CSA Certified

Reviews