Wiegmann
Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D
- Zoro #: G0482325
- Mfr #: RSCG040424G
Hover or click to zoom Tap to zoom
Key Features
- Item: Electrical Wiring Trough
- Height: 4.00"
- Width: 4.00"
- Material: Steel
- Depth: 24.00"
- Basic Material: Metallic
- Knockouts: Yes
- Finish: Galvanized
$421.73
36% off
$268.91
Subtotal: $268.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D RSCG040436G
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D RSCG040424NK
- WIEGMANN 8 X 8 X 60 Trough W/Screw Cover RSCG080872
- WIEGMANN N3R 1 DR TRANSFORMER SC 48X36X16 CS, GRY WCT483616
- RACO Electrical Box, Cable, 20.3 cu. in., 1 Gang 7820RAC
- RACO FLAT BOX CVR SQUARE GRY 833
- CARLON Carlon B618RR Ceiling Box, 1-Gang, Clamp Mounting, Polycarbonate B618RR
- RACO OCTAGN ELEC BX4"" 1-1/2""D 153
- RACO Ceil Bx, Rnd Nm, Span Bar Grnd Plate, 3-1/2 7907
- WIREMOLDMPANY 2G WHT SwitchOut Box NMW3-2
- CARLON OUTLT BOX PVC 1G 18CU IN E980FFN-CTN
- Wiegmann Electrical Boxes