Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D

WIEGMANN| Zoro #: G1933872| Mfr #: RSCG040436G

$73.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4.00"
Color: Silver
Mounting: Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1933872 Mfr #: RSCG040436G
Width: 4.00"Color: Silver
Mounting: WallNEMA Rating: 3R
Basic Material: MetallicItem: Wiring Trough
Finish: GalvanizedFeatures: Embossed Mounting Holes
Depth: 36.00"Metal Gauge: 16
Enclosure Cover Type: Screw OnHeight: 4.00"
Enclosure Cover Features: Drip Shield TopMaterial: steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Wiring Trough, Metallic, Height 4.00 In., Width 4.00 In., Depth 36.00 In., Material Steel, Knockouts, NEMA Rating 3R, Finish Galvanized, Screw On Enclosure Cover Type, Enclosure Cover Features Drip Shield Top, Metal Gauge 16, Color Gray, Series RSCG, Wall Mounting, Usable Opening Depth 36.00 In., Features Embossed Mounting Holes, Standards UL Listed, CSA Certified

Reviews