Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D

WIEGMANN| Zoro #: G0980332| Mfr #: RSCG040448G

$90.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: UL listed, CSA certified
Material: steel
Width: 4.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0980332 Mfr #: RSCG040448G
Standards: UL listed, CSA certifiedMaterial: steel
Width: 4.00"Enclosure Cover Type: Screw On
NEMA Rating: 3RHeight: 4.00"
Depth: 48.00"Color: Silver
Enclosure Cover Features: Drip Shield TopFeatures: Embossed Mounting Holes
Finish: GalvanizedMetal Gauge: 16
Mounting: WallBasic Material: Metallic
Country of Origin (subject to change): United States

Description

Wiring Trough, Metallic, Height 4.00 In., Width 4.00 In., Depth 48.00 In., Material Steel, Knockouts, NEMA Rating 3R, Finish Galvanized, Screw On Enclosure Cover Type, Enclosure Cover Features Drip Shield Top, Metal Gauge 16, Color Gray, Series RSCG, Wall Mounting, Usable Opening Depth 48.00 In., Features Embossed Mounting Holes, Standards UL Listed, CSA Certified

Reviews