KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wiring Trough, Mtllc, 4In.Hx 4In.Wx 60In.D

WIEGMANN| Zoro #: G0306354| Mfr #: RSCG040460G

$106.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.00"
Series: RSCG-G
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0306354 Mfr #: RSCG040460G
Width: 4.00"Series: RSCG-G
Color: SilverMounting: Wall
NEMA Rating: 3RMaterial: steel
Basic Material: MetallicUsable Opening Depth: 3.88"
Item: Wiring TroughFinish: Galvanized
Features: Embossed Mounting HolesDepth: 60.00"
Metal Gauge: 16Enclosure Cover Type: Screw On
Height: 4.00"Enclosure Cover Features: Drip Shield Top
Knockouts / No Knockouts: YesStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Wiring Trough, Metallic, Height 4.00 In., Width 4.00 In., Depth 60.00 In., Material Steel, Knockouts, NEMA Rating 3R, Finish Galvanized, Screw On Enclosure Cover Type, Enclosure Cover Features Drip Shield Top, Metal Gauge 16, Color Gray, Series RSCG, Wall Mounting, Usable Opening Depth 60.00 In., Features Embossed Mounting Holes, Standards UL Listed, CSA Certified

Reviews