Wiha
Impact Bit Set, 34 pcs., 1/4" Hex Shank
Mfr # 76899
Zoro # G5623952
$71.69
12% off
$62.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Handle, Bit Holder, Metal Storage Box, Bits, PoziDriv (1) #1, (1) #2, (1) #3, Square (1) #1, (2) #2, (1) #3, Phillips (2) #1, (2) #2, (2) #3, Hex Metrix (1) 3.0mm, (1) 4.0mm, (1) 5.0mm, (1) 6.0mm, Hex Inch (1) 1/8 in, (1) 9/64 in, (1) 5/32 in, (1) 3/16 in, (1) 7/32 in, (1) 1/4 in, Torx(R) (1) T10, (1) T15, (2) T20, (2) T25, (2) T30, (1) T40
- Impact Rated Yes
- No. of Pieces 34
- Application - Tools Impact
- Hex Shank Size 1/4 in
Explore More Products
- WIHA Stubby Combination Bit Set, Pieces 6 38043
- WIHA Ball End Hex Bit Set, Pieces 9 71798
- WIHA Stubby Combination Bit Set, Pieces 6 38048
- WIHA Micro Bit Replacement Slotted & Phillips Bits, 10 Piece 75987
- WIHA 39 Piece Security Bit Set, Drive Size: 1/4 in 71988
- WIHA Torque Control Set, Pieces 59 28589
- WIHA Hex Inch and Metric Power Bit Set with Holder, 10-Piece 74986
- WIHA 10 Piece Security Hex Inch 90mm/3.5-in. Power Blade Set 76096
- WIHA TerminatorBlue Impact Bit Phillips #2-2 Inch, 15PK 70242
- DIABLO Driver Bit Range Of Torx Bits Delivers M DT256P1
- SATA Drive 1/4in Pneumatic Bit Set, 31 Pc. ST09333SJ
- Wiha Screwdriver Bit Sets