Wiha
Nut Driver, 11/32 in, Hollow, Ergo, 2-3/4 in
- Zoro #: G2498587
- Mfr #: 34340
Hover or click to zoom Tap to zoom
Key Features
- SAE or Metric: SAE
- Nut Driver Shank Style: Hollow Round
- Nut Driver Handle Design: Ergonomic
- Nut Driver Handle Material: Multi-Component
- Nut Driver Handle Color: Yellow/Black
- Nut Driver Shank Material: Alloy Steel
- Nonsparking: No
- Insulated / Uninsulated: Uninsulated
$10.89
Must order in multiples of 10
Subtotal: $108.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WIHA Nut Driver, 11/32 in., Solid, Ergo, 5 in. 34140
- WIHA Drive-Loc Vi Nut Driver Hex 3/16 X 150Mm 28156
- WIHA Nut Driver, 5.5mm, Solid, Ergo, 5 in. 34121
- WIHA Nut Driver, 7.0mm, Solid, Ergo, 5 in. 34123
- WIHA Nut Driver, 1/2 in., Hollow, Ergo, 2-3/4 in. 34343
- WIHA Precision Nut Driver, SAE, 3/32in, 2-7/16in 26523
- WIHA Gr 18-8, SS 28164
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 4 14 516 MSHMLC2
- WESTWARD Nut Driver, Metric, Solid Round, 9.0mm 401L31
- SAMMYS Nutsetter, 5/8" Hex, 2-3/8" L, Steel 8113910
- KO-KEN T Handle Socket 12mm 6 Point 250 x 250mm 104M-12
- Wiha Nut Drivers