Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

22 Pc. SAE/Metric Ball End L-Shaped Hex Key Set

  • Zoro #: G2734261
  • Mfr #: 66992
$70.84
  • Includes: (22) MagicRing Screw Holding Ball Hex; (1) ErgoStar Plastic Index Holder
  • Sizes Included: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
  • Shape: Ball Hex
See full product details
Orders over $75 ship free.

Wiha Tools #66992 Specifications

  • Zoro #: G2734261
  • Mfr #: 66992
Includes: (22) MagicRing Screw Holding Ball Hex; (1) ErgoStar Plastic Index Holder Sizes Included: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
Shape: Ball Hex Handle Material: Chrome Vanadium Steel
Meets/Exceeds: ISO 2936L Tip Size: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
Arm Length: 2.80 in to 8.80 in Tether Capable: Tether Capable
Number of Pieces: 22 Hex/Torx Key Product Grouping: Hex Key Set
Size Code: S17, M7 Finish: Chrome plated
Insulated / Uninsulated: Uninsulated Item: Ball End Hex Key Set
Nonsparking: No Measurement Type: SAE/Metric
Blade Material: Chrome Vanadium Molybdenum Steel Handle Type: L-Shaped
Arm Type: Long Tether Style: Tether Capable
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Hex Key Set, Ball End Hex Key Set, Shape L, Measurement Type SAE/Metric, Arm Length 2.80 in to 8.80 in, Blade Material Chrome Vanadium Steel, Finish Chrome, Tether Capable, Nonsparking No, Insulated / Uninsulated Uninsulated, Handle Type L-Shaped, Arm Type Long, Number of Pieces 22, Sizes Included 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Wiha Tools #66992