Wiha
Prec. Screwdriver, Slotted, 2.0mm x 1-5/8
Mfr # 26020
Zoro # G0575233
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes Rotating Cap
- Number of Pieces 1
- Standards HRC 59-68
Explore More Products
- WIHA Nut Driver, 10.0mm, Solid, Ergo, Ins, 5 in. 32227
- WIHA 3/8In. X 6.0In. T-Handle Inch Nut Driver 33671
- WIHA Prec. Screwdriver Set, Ball Hex, SAE, 8pcs. 26490
- WIHA Precision Nut Driver Set, 8 Pieces, Metric 26590
- WIHA Precision Screwdriver Set, Hex, SAE, 8 pcs. 26391
- WIHA Solid Shank Precision Nut Driver Set 27789
- WIHA Drive-Loc Vi Nut Driver Hex 7/16 X 150Mm 28163
- WIHA Picofinish Precision Nut Driver 1/8X60Mm 26573
- WIHA Insulated Metric Nut Driver 11.0mm 32230
- MILWAUKEE TOOL 2PC SAE HollowCore Magnetic Nut Driver Set 48-22-2502
- KLEIN TOOLS 1/4-Inch Nut Driver 3-Inch Shaft Cushion Grip 630-1/4
- Wiha Screwdrivers and Nutdrivers