Wiha
Insulated Pozidriv Screwdriver #1 Round
Mfr # 30711
Zoro # G0232570
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Pozidriv(R)
- Screwdriver Tip Style Pozidriv(R)
- Tip Size #1
- Handle Material Plastic
- Handle Design Cushion Grip
Explore More Products
- WIHA Precision Phillips Screwdriver #0 Round 26135
- WIHA Insulated Phillips Screwdriver #1 Round 32108
- WIHA Precision Hex Screwdriver 4 mm Round 26340
- WIHA Insulated Torx Screwdriver T15 Round 32536
- WIHA Precision Slotted Screwdriver 1/8 in Round 26070
- WIHA Insulated Phillips Screwdriver #1 Round 32101
- WIHA Pozidriv(R) #1 Round 31310
- WIHA Precision Torx Screwdriver, T9 27868
- WIHA Phillips #1 Round 31151
- PROTO Keychain Slotted Screwdriver Slotted 3/16 in J100
- WESTWARD Insulated Phillips Screwdriver #1 Round 1YXK5
- Wiha Screwdrivers and Nutdrivers